Shop PIP
See all product information
Create Account
ESP Kit, 1 Pair Black ESP Glove, 1 Pair Goat, Class 0, Size 8
- Mfr # 150-SK-0/8-KIT
- Zoro # G808429178
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Glove Size
8
Cuff Style
Straight
Length
11"
Voltage Class
Class 0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 150-SK-0/8-KIT
- Zoro #
- G808429178
- UPC #
- 616314173400
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 8
- Length
- 11"
Details
- Color
- Black
- Cuff Style
- Straight
- Voltage Class
- Class 0
- Includes
- rubber insulating gloves, leather protectors and storage bag
Description
Esp kit, 1 pair black esp glove, 1 pair goat, class 0, size 8 features includes rubber insulating gloves, leather protectors and storage bag available sizes 7 - 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.