ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 0, Size 9
- Mfr # 147-SK-0/9-KIT
- Zoro # G708429193
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Cuff Style
Straight
Glove Materials
Goatskin
Length
11 in
Voltage Class
Class 0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 147-SK-0/9-KIT
- Zoro #
- G708429193
- UPC #
- 616314046131
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 9
- Length
- 11 in
Details
- Color
- Orange
- Cuff Style
- Straight
- Glove Materials
- Goatskin
- Voltage Class
- Class 0
- Includes
- rubber insulating gloves, leather protectors and storage bag
Description
Esp kit, 1 pair, esp glove, 1 pair, goat protector, class 0, size 9 features includes rubber insulating gloves, leather protectors and storage bag available sizes 7 - 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.