ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11
- Mfr # 147-SK-00/11-KIT
- Zoro # G808429345
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Glove Size
11
Cuff Style
Straight
Glove Materials
Goatskin
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 147-SK-00/11-KIT
- Zoro #
- G808429345
- UPC #
- 616314175060
- Country of Origin
- Malaysia
Dimensions
- Glove Size
- 11
- Length
- 11 in
Details
- Color
- Orange
- Cuff Style
- Straight
- Glove Materials
- Goatskin
- Voltage Class
- Class 00
- Includes
- rubber insulating gloves, leather protectors and storage bag
Description
Esp kit, 1 pair, esp glove, 1 pair, goat protector, class 00, size 11 features includes rubber insulating gloves, leather protectors and storage bag available sizes 7 - 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.