Evolution Deluxe 6151 Hard Hat, White, 6 Point White (Discontinued)
- Mfr # 280-EV6151-10
- Zoro # G9130690
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-EV6151-10
Zoro #
G9130690
UPC #
038428136716
Country of Origin
United Kingdom
Dimensions
Fits Hat Size
6-5/8" to 8"
Details
Item
Evolution Deluxe 6151 Hard Hat,White
Number of Suspension Points
6
Color
White
Standards
TAA Compliant
Hard Hat ANSI Class
E
Hard Hat ANSI Type
1
Head Protection Brand
PIP
Description
Evolution Deluxe 6151 Hard Hat,White, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.