Extreme Cold Bib Overall
Mfr # 318M6459T
Zoro # G322916925
product price: $126.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
318M6459T
Zoro #
G322916925
UPC #
848309041153
Country of Origin
China
Description
Bib Overall, Garment Type Overalls, ANSI Class 1, Gender Men's, Style Bib Overalls, Color Navy, Material Polyester, Waist Closure Zipper, Number of Outside Pockets 2, Size L, Inseam 30 in, Insulated for Cold Conditions Yes, Temperature Rating -51 Degrees F, Reflective Stripe Border Type Contrasting, Maximum Waist Size 36 in, Fly Closure Type Buckle Closure, Includes Lining Yes, Size-Body Type Regular, Standards ANSI, Minimum Waist Size 34 in, ANSI Type O, Fabric Weight 20.26 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.