Shop PIP
See all product information
Create Account
Extreme Temperature Apron, 48"
- Mfr # 202-2048
- Zoro # G224211975
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 202-2048
- Zoro #
- G224211975
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 48 in
Details
- Color
- Black
Description
Excellent resistance to extreme temperatures -70 DegC / -94 DegF to +200 DegC / +392 DegF, Multi-layered construction for maximum thermal protection, Liquid-proof outer layer to protect from splashes, Quick-release buckles at neck and waist for added safety, Superior flexibility that will not stiffen at extreme temperatures, Easy to clean and will not stain
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.