Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ez Cool Flash Evaporative Bandana, Navy

  • Mfr # 393-EZ201-PAT

  • Zoro # G9269680


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Color
Camouflage/Navy/Patriot/Tan
Material
Polyester, HyperKewl
Size
OS
Closure Type
Tie
Cooling Method
Evaporative Cooling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
393-EZ201-PAT
Zoro #
G9269680
UPC #
616314168924
Country of Origin
China

Dimensions

Size
OS

Details

Color
Camouflage/Navy/Patriot/Tan
Material
Polyester, HyperKewl
Closure Type
Tie
Cooling Method
Evaporative Cooling

Description

PIP EZ COOL FLASH EVAPORATIVE BANDANA, Color: Patriot, Case Qty. 1 per poly back, 500 per case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.