Shop PIP
See all product information
Create Account
Face Shield, Clear Visor, 6 1/2 in Height
- Mfr # 251-HP1491PFS
- Zoro # G112041608
product price:Â
$
62.59
/ea
Key Features
Color
Clear
Visor Color
Clear
Material
Polycarbonate
Visor Material
Polycarbonate
Lens Coating
Scratch-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Visor Height
- 6 1/2 in
- Visor Width
- 9 in
Description
Face Shield, ANSI Dust/Splash Rating Not Applicable, Application Metalworking, Compatible with Brand Traverse(TM), Compatible with Manufacturer Model Number 280-HP1491RM, 280-HP1491RVM, Compatible with Series Traverse(TM), Dielectric Protection No, Face Shield Type Hard Hat Face Shield, Headgear Color Black, Headgear Material Polycarbonate, Headgear Style Full-Frame, Includes Bracket, Connect Clips, Includes Anti-Fog Visor Coating No, Includes Anti-Static Visor Coating No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.