Zoro Homepage

Face Shield Visor, Clear Visor, PETG

  • Mfr # 251-01-5211

  • Zoro # G812041779


product price: $5.19
/ea

Key Features

Visor Color
Clear
Visor Material
PETG
For Use With
Hard Hat Adapter, Headgear Adapter
Visor Thickness
0.04 mm
Dielectric Protection
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
251-01-5211
Zoro #
G812041779
UPC #
-
Country of Origin
Canada

Dimensions

Visor Thickness
0.04 mm
Visor Height
8 in
Visor Width
15 1/2 in

Description

Face Shield Visor, Application General Sanding, Light Dust and Debris, Liquid Splash, Compatible with Brand Bouton(R) Optical, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Bouton, Dielectric Protection Yes, Features Universal Hole Pattern, For Use With Hard Hat Adapter, Headgear Adapter, Includes Faceshield, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.