Zoro Homepage

Fingerless Glove Liners, Nylon, 8" Length, Medium, White, Size XL , 12 PK

  • Mfr # 40-732/XL

  • Zoro # G0625972


product price: $20.39
/pk 12, $1.70/ea

Key Features

Glove Size
XL
Color
White
Glove Materials
Nylon
Glove Length
8"
Application
Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40-732/XL
Zoro #
G0625972
UPC #
616314001321
Country of Origin
Korea, Republic of

Dimensions

Glove Size
XL
Glove Length
8"
Thickness
13 ga

Details

Item
Fingerless Glove Liners
Color
White
Glove Materials
Nylon
Application
Ideal for Product Handling, Finishing and Assembly, Electronics Assembly, Photography Labs and Computer Manufacturing
Fabric Weight
Medium
Standards
TAA Compliant
Design
Seamless Knit Nylon Liners

Description

Fingerless Glove Liners, Fabric Weight Medium, Standards TAA Compliant, Color White, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.