Fire Hood, Not Rated, Nomex(R)/Lenzing, 4 oz, Black, Universal
Mfr # 906-2080NOL7BLK
Zoro # G7133791
product price: $70.19
/eaKey Features
Material
Nomex(R)/Lenzing
Size
Universal
Fabric Weight
4 oz
ATPV Rating
Not Rated
Standards
TAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-2080NOL7BLK
Zoro #
G7133791
UPC #
616314148002
Country of Origin
United States
Dimensions
Size
Universal
Length
16 in
Details
Item
Fire Hood
Color
Black
Material
Nomex(R)/Lenzing
Fabric Weight
4 oz
ATPV Rating
Not Rated
Standards
TAA Compliant
Features
Fabric Combination Provides Comfort and Breathability, Full Face Coverage, Meets NFPA 1971 Requirements, TPP Rating 23, Tri-Cut Design
Style
Tri-Cut
Description
Fire Hood, Tri-Cut, Size Universal, Length 16 in, Black, Fabric Weight 4 oz, Material Nomex(R)/Lenzing, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards TAA Compliant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.