Zoro Homepage

Fire Hood, Not Rated, Nomex(R)/Lenzing, 4 oz, White, Universal

  • Mfr # 906-2080NOL7B

  • Zoro # G7126907


product price: $57.89
/ea

Key Features

Color
White
Material
Nomex(R)/Lenzing
Size
Universal
Fabric Weight
4 oz
ATPV Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-2080NOL7B
Zoro #
G7126907
UPC #
616314156113
Country of Origin
United States

Dimensions

Size
Universal
Length
18 in

Details

Item
Fire Hood
Color
White
Material
Nomex(R)/Lenzing
Fabric Weight
4 oz
ATPV Rating
Not Rated
Standards
TAA Compliant
Features
Fabric Combination Provides Comfort and Breathability, Full Face Coverage, Meets NFPA 1971 Requirements, Straight-Cut Design, TPP Rating 17
Style
Straight Cut

Description

Fire Hood, Straight Cut, Size Universal, Length 18 in, White, Fabric Weight 4 oz, Material Nomex(R)/Lenzing, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Standards TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.