
Flame Resistant Solid Modacrylic Vest
Mfr # 305-2100-3X
Zoro # G0623382
product price: $97.69
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Number of Pockets with Closure
1
ATPV Rating
Yes
Color
Hi-Vis Yellow
Closure Type
Hook and Loop
Material
Mesh, Modacrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
305-2100-3X
Zoro #
G0623382
UPC #
616314117985
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Flame Resistant Solid Modacrylic Vest
Number of Pockets with Closure
1
ATPV Rating
Yes
Color
Hi-Vis Yellow
Closure Type
Hook and Loop
Material
Mesh, Modacrylic
ANSI Class
R2
Description
Flame Resistant Solid Modacrylic Vest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.