Zoro Homepage

Flame Resistant Solid Modacrylic Vest

  • Mfr # 305-2100-L

  • Zoro # G0623355


product price: $93.85
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

ANSI Class
Type R Class 2
ATPV Rating
Yes
Closure Type
Hook And Loop
Material
Mesh, Modacrylic
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-2100-L
Zoro #
G0623355
UPC #
616314117954
Country of Origin
China

Dimensions

Size
L

Details

Item
Flame Resistant Solid Modacrylic Vest
ANSI Class
Type R Class 2
ATPV Rating
Yes
Closure Type
Hook And Loop
Material
Mesh, Modacrylic
Color
Tan

Description

Flame Resistant Solid Modacrylic Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.