Zoro Homepage

Flame Resistant Solid Modacrylic Vest

  • Mfr # 305-2100-XL

  • Zoro # G0623583


product price: $97.69
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

ATPV Rating
Yes
Closure Type
Hook and Loop
ANSI Class
R2
Color
Hi-Vis Yellow
Number of Pockets with Closure
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-2100-XL
Zoro #
G0623583
UPC #
616314117961
Country of Origin
China

Dimensions

Size
XL

Details

Item
Flame Resistant Solid Modacrylic Vest
ATPV Rating
Yes
Closure Type
Hook and Loop
ANSI Class
R2
Color
Hi-Vis Yellow
Number of Pockets with Closure
1
Material
Mesh, Modacrylic

Description

Flame Resistant Solid Modacrylic Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.