Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Solid Modacrylic Vest

  • Mfr # 305-3100-3X

  • Zoro # G0623601


product price: $109.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Closure Type
Hook And Loop
ANSI Class
R3
Material
Mesh, Modacrylic
ATPV Rating
Yes
Color
Hi-Vis Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305-3100-3X
Zoro #
G0623601
UPC #
616314118050
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Flame Resistant Solid Modacrylic Vest
Closure Type
Hook And Loop
ANSI Class
R3
Material
Mesh, Modacrylic
ATPV Rating
Yes
Color
Hi-Vis Yellow
Number of Pockets with Closure
1

Description

Flame Resistant Solid Modacrylic Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.