Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame Resistant Solid Modacrylic Vest

  • Mfr # 305-3100-5X

  • Zoro # G0623559


product price: $109.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

ATPV Rating
Yes
Number of Pockets with Closure
1
Material
Mesh, Modacrylic
Color
Hi-Vis Yellow
ANSI Class
R3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
305-3100-5X
Zoro #
G0623559
UPC #
616314118074
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Flame Resistant Solid Modacrylic Vest
ATPV Rating
Yes
Number of Pockets with Closure
1
Material
Mesh, Modacrylic
Color
Hi-Vis Yellow
ANSI Class
R3
Closure Type
Hook And Loop

Description

Flame Resistant Solid Modacrylic Vest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.