Zoro Homepage

Fleece Balaclava, 3-In-1, Non Fr, Black

  • Mfr # 364-1170

  • Zoro # G304176422


product price: $10.39
/ea

Key Features

Balaclava Features_Combined
364-1170
Beanie Style_Combined
364-1170
Color
Black
Style
Balaclava
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364-1170
Zoro #
G304176422
UPC #
616314069857
Country of Origin
China

Dimensions

Size
OS

Details

Balaclava Features_Combined
364-1170
Beanie Style_Combined
364-1170
Item
Fleece Balaclava,3-In-1,Non Fr,Black
Color
Black
Style
Balaclava
Material
Polyester

Description

Fleece Balaclava,3-In-1,Non Fr,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.