
Fleece Hooded Sweatshirt, 8oz, Polyester
Mfr # 323-HSSELY-L
Zoro # G904176372
product price: $37.79
/eaKey Features
Number of Outside Pockets
2
Standards
ANSI/ISEA 107-2020
ANSI Class
Class 3
Color
Yellow
Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323-HSSELY-L
Zoro #
G904176372
UPC #
616314071614
Country of Origin
China
Dimensions
Size
L
Details
Item
Fleece Hooded Sweatshirt,8oz,Polyester
Number of Outside Pockets
2
Standards
ANSI/ISEA 107-2020
ANSI Class
Class 3
Color
Yellow
Material
Polyester
ANSI Type
Type R
Description
Fleece Hooded Sweatshirt,8oz,Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.