Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleece Hooded Sweatshirt, 8oz, Polyester

  • Mfr # 323-HSSEOR-2X

  • Zoro # G504176482


product price: $36.79
/ea

Key Features

ANSI Type
Type R
Number of Outside Pockets
2
Standards
ANSI/ISEA 107-2020
ANSI Class
Class 3
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323-HSSEOR-2X
Zoro #
G504176482
UPC #
616314089633
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Fleece Hooded Sweatshirt,8oz,Polyester
ANSI Type
Type R
Number of Outside Pockets
2
Standards
ANSI/ISEA 107-2020
ANSI Class
Class 3
Material
Polyester

Description

Fleece Hooded Sweatshirt,8oz,Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.