Zoro Homepage

Fleece Hooded Sweatshirt, 8oz, Polyester

  • Mfr # 323-HSSPLY-M

  • Zoro # G003477707


product price: $39.49
/ea

Key Features

Size
M
Color
Yellow
Standards
ANSI/ISEA 107-2020
ANSI Class
Class 3
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323-HSSPLY-M
Zoro #
G003477707
UPC #
616314071690
Country of Origin
China

Dimensions

Size
M

Details

Item
Fleece Hooded Sweatshirt,8oz,Polyester
Color
Yellow
Standards
ANSI/ISEA 107-2020
ANSI Class
Class 3
Material
Polyester
Number of Outside Pockets
2
ANSI Type
Type R

Description

Fleece Hooded Sweatshirt,8oz,Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.