
Fleece Sweatshirt, 8 oz., Polyester
Mfr # 323-CNSSELY-2X
Zoro # G604176344
product price: $29.99
/eaKey Features
ANSI Type
Type R
Material
Polyester
ANSI Class
Class 3
Number of Outside Pockets
0
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
323-CNSSELY-2X
Zoro #
G604176344
UPC #
616314070877
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Fleece Sweatshirt,8 oz.,Polyester
ANSI Type
Type R
Material
Polyester
ANSI Class
Class 3
Number of Outside Pockets
0
Color
Yellow
Standards
ANSI/ISEA 107-2020
Description
Fleece Sweatshirt,8 oz.,Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.