Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fleece Sweatshirt, 8 oz., Polyester

  • Mfr # 323-CNSSELY-5X

  • Zoro # G303476066


product price: $29.99
/ea

Key Features

Color
Yellow
Standards
ANSI/ISEA 107-2020
Material
Polyester
Number of Outside Pockets
0
ANSI Class
Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323-CNSSELY-5X
Zoro #
G303476066
UPC #
616314070907
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Fleece Sweatshirt,8 oz.,Polyester
Color
Yellow
Standards
ANSI/ISEA 107-2020
Material
Polyester
Number of Outside Pockets
0
ANSI Class
Class 3
ANSI Type
Type R

Description

Fleece Sweatshirt,8 oz.,Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.