Shop PIP
See all product information
Create Account
Foam Grip Cut-Resistant Gloves, XL, Nitrile Coating, Knit Wrist Cuff, Resists: Abrasion, Chemical
- Mfr # 16-854/XL
- Zoro # G116311967
product price:Â
$
16.59
/ea
Sold in multiples of 12 for
$199.08
Key Features
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Color
Salt & Pepper
ANSI/ISEA Abrasion Level
3
Cuff Style
Knit Wrist
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 16-854/XL
- Zoro #
- G116311967
- UPC #
- 616314348280
- Country of Origin
- United States
- ANSI/ISEA Cut Level
- A4
- Glove Coating Material
- Nitrile
- Color
- Salt & Pepper
- ANSI/ISEA Abrasion Level
- 3
- Cuff Style
- Knit Wrist
- ANSI/ISEA Cut Grams
- 1500
- Glove Construction
- Seamless Knit
- Series
- 16-854
- Glove Materials
- Nitrile/PolyKor®
- Glove Features
- Resists Abrasion, Chemical, Cut, Puncture, Tear, Ultraviolet and Water
- Glove Lining Material
- PolyKor® Blend
- Palm Material
- Nitrile/PolyKor®
- Glove Hand Style
- Paired
Dimensions
- Glove Size
- XL
- Glove Length
- 10.2 in
- Thickness
- 18 ga
Description
G-Tek PolyKor cut-resistant gloves, foam Grip, series: 16-854, XL, nitrile/polyKor palm, nitrile coating, nitrile/polyKor, black/Salt and Pepper, Paired Hand, seamless knit style, PolyKor Blend lining, knit wrist cuff, 10.2 in length, ANSI cut-resistance Level: A4, resists: abrasion, chemical, cut, puncture, Tear, Ultraviolet and Water.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.