Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, PR 34-9025/L

Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/Gray, L, PR (Discontinued)

  • Mfr # 34-9025/L
  • Zoro # G6622021
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-9025/L
Zoro #
G6622021
UPC #
616314031106
Country of Origin
Sri Lanka

Dimensions

Size
L
Glove Size
L

Details

Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3/4 Dip
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.