Zoro Homepage
This item is Discontinued.
Pip Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR 34-8745/L

Foam Nitrile Coated Gloves, Full Coverage, Black, L, PR (Discontinued)

  • Mfr # 34-8745/L
  • Zoro # G7276031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8745/L
Zoro #
G7276031
UPC #
616314037658
Country of Origin
Sri Lanka

Dimensions

Glove Size
L
Size
L
Thickness
15 ga

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Glove Coating Finish
Microfoam
Glove Construction
Seamless Knit
Coating Material
Foam Nitrile
Coating Coverage
Full
Base Coating Material
Foam Nitrile
Glove Materials
Nitrile/Lycra/Nylon
Touchscreen Compatible
No
Glove Material Color
Black
Brand and Series
PIP MaxiFlex(R) Endurance(TM)
Cuff Style
Knit
Biodegradable
Non-Biodegradable
Latex-Free
No
Glove Hand Style
Left and Right
Glove Coating Color
Black
Series
MaxiFlex(R) Endurance(TM)
Anti-Static
No
Features
Silicone-Free
Knit Material Color
Black
Glove Lining Material
Lycra/Nylon
Knit Material
Nitrile
Glove Features
Silicone-Free
Palm Coating Material
Nitrile
Material (Thck)
Nitrile ( 15 ga )
Color (Knit/Coating)
Black / Black

Description

Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.