Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Foam Nitrile, Dotted, Full, 2 Abrasion Level, Black, M 1 PR

  • Mfr # 34-8745/M

  • Zoro # G7258522


product price: $6.89
/pr
Sold in multiples of 2 for $13.78

Key Features

Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8745/M
Zoro #
G7258522
UPC #
616314037665
Country of Origin
Sri Lanka

Dimensions

Glove Size
M
Thickness
15 ga
Size
M

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Full
ANSI/ISEA Abrasion Level
2
Silicone-Free
Yes
Glove Coating Finish
Dotted
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Coating Material
Foam Nitrile
Coating Coverage
Full
Base Coating Material
Foam Nitrile
Glove Materials
Nitrile/Lycra/Nylon
Anti-Static
No
Latex-Free
No
Glove Material Color
Black
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Brand and Series
PIP MaxiFlex(R) Endurance(TM)
Series
MaxiFlex(R) Endurance(TM) 34-8745
Cuff Style
Knit
Glove Liner Material
Lycra/Nylon
Glove Coating Color
Black
Knit Material Color
Black
Glove Lining Material
Lycra/Nylon
Glove Features
Silicone-Free
Knit Material
Nitrile

Description

Coated Gloves, Glove Style Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Full, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.