Zoro Homepage

Coated Gloves, Foam Nitrile, Foam, Palm & Fingers, 4 Abrasion Level, Gray, M (8) 12 PK

  • Mfr # 34-900/M

  • Zoro # G9320442


product price: $51.25
/pk 12, $4.27/ea

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-900/M
Zoro #
G9320442
UPC #
616314065118
Country of Origin
Sri Lanka

Dimensions

Glove Size
M (8)
Thickness
15 ga
Glove Length
8.7 in
Size
M
Glove Length Style
Standard
Size- Numeric
8

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Foam
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
1
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Resists
Oils, Abrasions, Snags, Punctures
Coating Material
Foam Nitrile
Coating Coverage
Palm
Glove Materials
Nylon
Base Coating Material
Foam Nitrile
Brand and Series
PIP MaxiFoam(R) Lite 34-900
Glove Material Color
Gray
Glove Hand Style
Left and Right
Latex-Free
No
Cuff Style
Knit
Anti-Static
No
Glove Coating Color
Black
Series
MaxiFoam(R) Lite 34-900
Biodegradable
Non-Biodegradable
Touchscreen Compatible
No
Glove Liner Material
Nylon
Knit Material
Nylon
Includes Reinforced Thumb Crotch
No
Knit Material Color
Gray
Glove Lining Material
Nylon
Glove Features
Silicone-Free
Minimum Temperature
Not Rated
Coating Type
Dipped
Finger Coverage
Full Finger
Double-Dipped
No

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.