Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR 34-874

Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (Discontinued)

  • Mfr # 34-874
  • Zoro # G7297028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-874
Zoro #
G7297028
UPC #
616314017988
Country of Origin
Sri Lanka

Dimensions

Size
XL
Glove Size
XL
Thickness
15 ga

Details

Item
Coated Gloves
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Microfoam
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Coating Coverage
Palm
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
ANSI Cut Grams
340
Resists
Oils, Abrasions, Snags, Punctures
ANSI/ISEA Puncture Level
1
Coating Material
Foam Nitrile
ANSI/ISEA Cut Level
1
Cuff Style
Knit
ANSI/ISEA Cut Level - 2011
1
Glove Materials
Nitrile/Lycra/Nylon
Glove Material Color
Gray
Brand and Series
PIP MaxiFlex(R) Ultimate(TM)
Glove Coating Color
Black
Latex-Free
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Series
MaxiFlex(R) Ultimate(TM)
Anti-Static
No
Knit Material Color
Gray/Black
Glove Lining Material
Lycra/Nylon
Knit Material
Nitrile
Biodegradable
Non-Biodegradable
Palm Coating Material
Nitrile
Material (Thck)
Nitrile ( 15 ga )
Color (Knit/Coating)
Gray/Black / Black

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Seamless Knit, Knit Material Nitrile, ANSI/ISEA Abrasion Level Not Tested, Standards EN388, EN420, Reach, Okeo-Tex, CE, Glove Hand Style Left and Right, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.