
Coated Gloves, Foam Nitrile, Palm and Fingers, Not Rated Abrasion Level, Blue, XL 12 PK
Mfr # 34-824/XL
Zoro # G7296879
product price: $59.55
/pk 12, $4.96/eaKey Features
Glove Size
XL
Color
Blue
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-824/XL
Zoro #
G7296879
UPC #
616314010958
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Size
XL
Details
Item
Coated Gloves
Color
Blue
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Coating Coverage
Palm
Coating Material
Foam Nitrile
Glove Materials
Nylon
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.