
Coated Gloves, Foam Nitrile, Palm, Not Rated Abrasion Level, Pink, M 12 PK
Mfr # 34-8264/M
Zoro # G1283250
product price: $59.55
/pk 12, $4.96/eaKey Features
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Size
M
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-8264/M
Zoro #
G1283250
UPC #
616314118302
Country of Origin
Sri Lanka
Dimensions
Glove Size
M
Size
M
Details
Item
Coated Gloves
Color
Pink
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Coating Coverage
Palm
Coating Material
Foam Nitrile
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.