Coated Gloves, Foam Nitrile, Palm, 4 Abrasion Level, Purple/Black, S 12 PK
Mfr # 56-424/S
Zoro # G1010613
product price: $85.99
/pk 12, $7.17/ea
Free Shipping & Returns
Key Features
Glove Size
S
Color
Purple/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
56-424/S
Zoro #
G1010613
UPC #
616314117039
Country of Origin
Sri Lanka
Dimensions
Glove Size
S
Thickness
15 ga
Size
S
Details
Item
Coated Gloves
Color
Purple/Black
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Silicone & Latex Free
Standards
EN388, EN420, Reach, Okeo-Tex, CE
Glove Construction
Seamless Knit
Resists
Oil, Abrasions, Snags, Punctures
ANSI/ISEA Cut Level
1
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Application
Oily and Wet
ANSI/ISEA Puncture Level
1
Coating Material
Foam Nitrile
Coating Coverage
Palm
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Cuff Style
Knit
Glove Lining Material
Nylon
Description
Coated Gloves,Nylon, ANSI/ISEA Cut Level 1, ANSI/ISEA Abrasion Level 4, Standards EN388, EN420, Reach, Okeo-Tex, CE, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.