Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Coated Gloves, Foam Nitrile, Micro-Foam, Palm, 3 Abrasion Level, Orange, XL (10) 12 PK

  • Mfr # 34-8014/XL

  • Zoro # G1010351


product price: $75.69
/pk 12, $6.31/ea
Free Shipping & Returns

Key Features

Color
Orange
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8014/XL
Zoro #
G1010351
UPC #
616314079115
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL (10)
Thickness
15 ga
Glove Length
9"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Hi-Vis Coated Gloves
Color
Orange
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Glove Coating Finish
Micro-Foam
Glove Construction
Seamless Knit
Thumb Style
Wing
ANSI/ISEA Puncture Level
1
Palm Construction
Seamless Knit
Palm Material
Nylon
Application
General Assembly, Micro-engineering, Automotive components,Painting, Horticulture
Latex-Free
No
Series
MaxiFlex(R) Ultimate(TM) 34-8014
Brand and Series
PIP MaxiFlex(R) Ultimate(TM) 34-8014
Glove Safety Features
High-Visibility
Glove Liner Material
Lycra/Nylon
Touchscreen Compatible
No
Biodegradable
Non-Biodegradable
Glove Coating Color
Black
Glove Materials
Nylon
Cuff Style
Knit Wrist
Anti-Static
No
Glove Hand Style
Left and Right
Glove Material Color
High-Visibility Orange
Glove Back Material
Nylon
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Minimum Temperature
Not Rated
Finger Coverage
Full Finger
Coating Type
Dipped
Knit Material
Nylon
Glove Lining Material
Lycra/Nylon
Knit Material Color
Orange
Glove Features
Silicone-Free

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.