Foam Nitrile, Palm & Fingers, 2 Abrasion Level, 2XS

  • Mfr # 34-800/XXS

  • Zoro # G304920278


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34-800/XXS
Zoro #
G304920278
UPC #
616314020377
Country of Origin
Sri Lanka

Dimensions

Glove Size
2XS

Details

Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
Glove Construction
Seamless Knit

Description

Pip maxifoam foam nitrile coated gloves, gray, 1 dozen, xxs features: foam nitrile dipped nylon gloves are designed to channel oil away from the glove surface for an excellent grip excellent dexterity, sensitivity tactility, wet & dry grip designed to produce minimal lint and dust minimal penetration (strike through) keeps the liner soft on the inside of the glove made with materials that comply with federal regulations for food contact 21cfr, 170-199 silicone free price per dozen. Sold in case quantity of 12 dozen, or a total of 144 pairs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.