Foam Nitrile, Palm & Fingers, 2 Abrasion Level, XS

  • Mfr # 34-800/XS

  • Zoro # G512467909


product price:  $75.49
/ea
Free Shipping & Returns

Key Features

Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
Thickness
15 ga
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-800/XS
Zoro #
G512467909
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Thickness
15 ga

Details

Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
2
Glove Construction
Seamless Knit

Description

Protective Industrial Products G-Tek Nitrile Gloves, Type: Maxifoam premium gray foam Nitrile Gloves, Style: Coated palm & finger tips, Material: Foam nitrile, Size: Small, Color: White liner - G-Tek MaxiFoam premium gray foam nitrile, coated palm & finger tips, white seamless knit nylon liner, 15 gauge. Foam nitrile dipped nylon gloves are designed to channel oil away from the glove surface for an excellent grip. Excellent dexterity, sensitivity tactility, wet & dry grip. Designed to produce minimal lint and dust. Minimal penetration strike through keeps the liner soft on the inside of the glove, Silicone free. Used in applications which require a high degree of dexterity and sensitivity, especially where grip is important, such as handling small oily parts and components, general assembly, machining, micro-engineering, automotive components, painting, horticulture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.