Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Food Grade Disposable Gloves, 1 mil Palm, Polyethylene, L, Translucent (Discontinued)

  • Mfr # 65-553/L
  • Zoro # G9324889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-553/L
Zoro #
G9324889
UPC #
616314022111
Country of Origin
China

Dimensions

Size
L
Palm Thickness
1 mil
Glove Size
L

Details

Item
Food Grade Disposable Gloves
Color
Translucent
Material
Polyethylene
Disposable Glove Grade
Industrial
Aloe Inner Surface
No
Glove Texture Location
Smooth
Disposable Glove Material
Polyethylene
Application
Food Preparation and Services
Powdered/Powder Free
Powder Free

Description

Ambi-Dex Disposable Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.