Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Food Grade Disposable Gloves, 1 mil Palm, Polyethylene, S, Translucent (Discontinued)

  • Mfr # 65-553/S
  • Zoro # G9324870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65-553/S
Zoro #
G9324870
UPC #
616314022135
Country of Origin
China

Dimensions

Size
S
Glove Size
S
Palm Thickness
1 mil

Details

Item
Food Grade Disposable Gloves
Disposable Glove Material
Polyethylene
Color
Translucent
Material
Polyethylene
Powdered/Powder Free
Powder Free
Disposable Glove Grade
Industrial
Glove Texture Location
Smooth
Aloe Inner Surface
No
Application
Food Preparation and Services

Description

Ambi-Dex Disposable Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.