Fortify, Safety Glasses, Anti-Fog & Anti-Scratch, Clear Lens, Gray Frame, Frameless, 1 PR

  • Mfr # 250-54-0520

  • Zoro # G812041502


product price:  $12.29
/pr

Key Features

Frame Type
Frameless
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250-54-0520
Zoro #
G812041502
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
M
Temple-to-Temple Width
5 3/4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Gray
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Fortify
Standards
TAA Compliant
Gender
Unisex
Arm Tip Type
Adjustable
Metal Detectable
No
Includes Brow Lining
Yes
For Small Heads Designation
Not Rated for Small Heads
Arm Color
Gray
Arm Material
Rubber
Dielectric Protection
No
Brow Lining Material
Foam
Eye Socket Lining Material
Foam
Ultra-Violet Scale Protection Designation
U6
Includes Padded Arms
Yes
Photochromatic Lens
No
Application
Construction, General Purpose
Includes Padded Nose Piece
Yes
Includes No Lens Coatings
No
ANSI Dust/Splash Rating
Not Rated
Includes Eye Socket Lining
Yes
Band Material
Elastic
Hinge Type
Spring
Includes Polarized Lens Coating
No
Adjustable Nose Piece
Yes
Includes Scratch-Resistant Lens Coating
Yes
Includes Anti-Fog Lens Coating
Yes
X-Ray Detectable
No
Includes
Cord
Includes Anti-Static Lens Coating
No
Nose Bridge Material
Rubber
Lining Location
Brow, Eye Socket
Temple Tip Features
Non-Slip
Meets High Impact Standard
High Impact Standard ANSI Z87+
Adjustable Pieces
Temple, Nose Bridge
Padding Location
Temples, Nose Bridge

Description

Safety Glasses, Series Fortify, Gender Unisex, Lens Color Clear, Lens Coating Scratch-Resistant, FogLess(R) 3Sixty(TM), Frame Color Gray, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Cord, Standards TAA Compliant, 1 Pair

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.