FR Jacket, Green, Cotton, 30-3/4 in Chest, Resists: Light Spark and Spatter, ASTM D6413
Mfr # 7040/3XL
Zoro # G316380688
product price:Â $29.25
/eaKey Features
Length
30 in
Fabric Weight
9 oz
Standards
ASTM D6413
Color
Green
Material
Cotton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7040/3XL
Zoro #
G316380688
UPC #
662909078247
Country of Origin
Pakistan
Dimensions
Length
30 in
Size
3XL
Details
Fabric Weight
9 oz
Standards
ASTM D6413
Color
Green
Material
Cotton
Closure Type
Snap
Description
PIP Ironcat jacket FR, series: 7040, 3 extra-large, green, cotton, 30-3/4 in chest, 30 in L, 9 oz fabric weight, snap and rivet closure, 1 pockets, resists: light spark and spatter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.