Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Flame Resistant Pants, 16.4 cal/sq cm, 13 oz 100% Cotton 385-FRCJ-3230

Flame Resistant Pants, 16.4 cal/sq cm, 13 oz 100% Cotton (Discontinued)

  • Mfr # 385-FRCJ-3230
  • Zoro # G6611871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-FRCJ-3230
Zoro #
G6611871
UPC #
616314163098
Country of Origin
China

Dimensions

Maximum Waist Size
32 in
Tag Size
32 x 30

Details

Item
Flame Resistant Pants
Material Trade Name
100% Cotton
ATPV Rating
16.4 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Inseam
30 in
Standards
ASTM F1506, CAN/CGSB 155.20-2000, CAN/CGSB 155.22-97 ET, EN ISO11611:2008, EN ISO11612:2008, EN ISO14116:2008, NFPA 1975-2009, NFPA 2112-2012, NFPA 70E, OSHA 29 CFR1910.269
Number of Pockets
6
Arc Flash PPE Category
2
Features
(1) Coin Pocket at Right Side, (2) Curved Waist Pockets, (2) Rear Hip Patch Pockets, All Metal Thermally Protected from the Skin, Bar-Tacked at all Stress Points, Contrast Topstitching with Aramid High Tenaci, Hammer Loop on Left Leg and Tool Pocket on Right Leg
Includes Cargo Pocket
No
Stitching Material
Aramid
Waist Closure
Button, Zipper

Description

ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features (1) Coin Pocket at Right Side, (2) Curved Waist Pockets, (2) Rear Hip Patch Pockets, All Metal Thermally Protected from the Skin, Bar-Tacked at all Stress Points, Contrast Topstitching with Aramid High Tenaci, Hammer Loop on Left Leg and Tool Pocket on Right Leg, Inseam 30 in, FR Clothing, Material Trade Name 100 Percent Cotton, Maximum Waist Size 32 in, Number of Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.