Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Flame Resistant Pants, 16.4 cal/sq cm, 13 oz 100% Cotton 385-FRCJ-3432

Flame Resistant Pants, 16.4 cal/sq cm, 13 oz 100% Cotton (Discontinued)

  • Mfr # 385-FRCJ-3432
  • Zoro # G6619580
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385-FRCJ-3432
Zoro #
G6619580
UPC #
616314163142
Country of Origin
China

Dimensions

Maximum Waist Size
34 in
Tag Size
34 x 32

Details

Item
Flame Resistant Pants
Material Trade Name
100% Cotton
ATPV Rating
16.4 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Inseam
32 in
Standards
ASTM F1506, CAN/CGSB 155.20-2000, CAN/CGSB 155.22-97 ET, EN ISO11611:2008, EN ISO11612:2008, EN ISO14116:2008, NFPA 1975-2009, NFPA 2112-2012, NFPA 70E, OSHA 29 CFR1910.269
Arc Flash PPE Category
2
Number of Pockets
6
Waist Closure
Button, Zipper
Includes Cargo Pocket
No
Features
(1) Coin Pocket at Right Side, (2) Curved Waist Pockets, (2) Rear Hip Patch Pockets, All Metal Thermally Protected from the Skin, Bar-Tacked at all Stress Points, Contrast Topstitching with Aramid High Tenaci, Hammer Loop on Left Leg and Tool Pocket on Right Leg
Stitching Material
Aramid

Description

ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features (1) Coin Pocket at Right Side, (2) Curved Waist Pockets, (2) Rear Hip Patch Pockets, All Metal Thermally Protected from the Skin, Bar-Tacked at all Stress Points, Contrast Topstitching with Aramid High Tenaci, Hammer Loop on Left Leg and Tool Pocket on Right Leg, Inseam 32 in, FR Clothing, Material Trade Name 100 Percent Cotton, Maximum Waist Size 34 in, Number of Pockets 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.