Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Bright Orange (Discontinued)

  • Mfr # 280-EV6121-OR
  • Zoro # G3594431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-EV6121-OR
Zoro #
G3594431
UPC #
038428136617
Country of Origin
United States

Dimensions

Fits Hat Size
6-5/8" to 8"

Details

Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Number of Suspension Points
6
Color
Bright Orange
Standards
ANSI Z89.1-2014
Hard Hat ANSI Type
1
Hard Hat ANSI Class
E
ANSI Classification
Type 1, Class E
Head Protection Brand
PIP
Shell Material
HDPE
Material
Suspension: HDPE Clips and Straps; Sweatband: Black Brushed Nylon

Description

Evolution 6121 Hard Hat,Bright Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.