Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Green (Discontinued)
- Mfr # 280-EV6131-30
- Zoro # G3259466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-EV6131-30
Zoro #
G3259466
UPC #
038428136655
Country of Origin
United States
Dimensions
Fits Hat Size
6-5/8" to 8"
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Number of Suspension Points
6
Color
Green
Standards
ANSI Z89.1-2014
Hard Hat ANSI Type
1
Hard Hat ANSI Class
E
ANSI Classification
Type 1, Class E
Shell Material
HDPE
Head Protection Brand
PIP
Material
Suspension: HDPE Strap and Clips, Polyester Straps; Sweatband: Egyptian Cotton Core with PU Coating
Description
Evolution Deluxe 6131 Hard Hat,Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.