Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pip Hard Hat, HDPE, 6 Point Wheel Ratchet, Type 1, Class E, Green 280-EV6151-30

Hard Hat, HDPE, 6 Point Wheel Ratchet, Type 1, Class E, Green (Discontinued)

  • Mfr # 280-EV6151-30
  • Zoro # G3259560
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-EV6151-30
Zoro #
G3259560
UPC #
038428136730
Country of Origin
United Kingdom

Dimensions

Fits Hat Size
6-5/8" to 8"

Details

Item
Hard Hat
Head Protection Style
Cap
Head Protection Material
HDPE
Suspension Adjustment Type
Wheel Ratchet
Number of Suspension Points
6
Color
Green
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1
Hard Hat ANSI Class
E
Hard Hat ANSI Type
1
Includes
Sweatband
Accessory Slots
Yes
ANSI Classification
Type 1, Class E
ANSI Impact Type
1
Head Protection Graphics
No Graphics
Reverse Donning
Yes
ANSI Electrical Class
E
Application
Construction, Excavation, Industrial, Road Works
Low Temperature Test Met
Yes
Chin Strap
No
Material
Suspension: HDPE Strap and Clips, Polyester Straps; Sweatband: Egyptian Cotton Core with PU Coating
Shell Material
HDPE
Hard Hat Style
Cap
Hard Hat Suspension
6 pt. Wheel Ratchet
Head Protection Brand
PIP

Description

Evolution Deluxe 6151 Hard Hat,Green

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.