Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (Discontinued)
- Mfr # 280-EV6121S-10
- Zoro # G3594440
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-EV6121S-10
Zoro #
G3594440
UPC #
038428136839
Country of Origin
United States
Dimensions
Fits Hat Size
6-5/8" to 8"
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Number of Suspension Points
6
Color
White
Standards
ANSI Z89.1-2014
Hard Hat ANSI Type
1
Hard Hat ANSI Class
E
ANSI Classification
Type 1, Class E
Shell Material
HDPE
Head Protection Brand
PIP
Material
Suspension: HDPE Clips and Straps; Sweatband: Black Brushed Nylon
Description
Evolution 6121 Hard Hat,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.