Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280-AHS150-20
Zoro #
G1283759
UPC #
038428120302
Country of Origin
United Kingdom
Dimensions
Fits Hat Size
6-5/8" to 8"
Details
Item
Hard Hat
Head Protection Style
Front Brim
Head Protection Material
HDPE
Color
Yellow
Hard Hat ANSI Type
2
Standards
ANSI Z89.1-2014
Hard Hat ANSI Class
E
ANSI Classification
Type 2, Class E
Shell Material
HDPE
Material
Liner: Expanded Polystyrene, Suspension: Polyester / Polyethylene, Sweatband: Microfiber
Head Protection Brand
PIP
Description
Mk8 Evolution Hard Hat,Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.