Shop PIP
See all product information
Create Account
Full Brim, Non-Vented, Industrial Safety Helmets, ABS Shell w/Quin Tag, EPS Foam Impact Liner, HDPE Susp
- Mfr # 280-HP1491R-FB-01
- Zoro # G224210282
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Fits Hat Size
OS
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280-HP1491R-FB-01
- Zoro #
- G224210282
- UPC #
- -
- Country of Origin
- China
- Color
- White
Dimensions
- Fits Hat Size
- OS
Description
Ultra lightweight full brim shell made with ABS material provides superior protection, Pre-installed Quin Tag enables you to digitally store critical medical ID and other essential info to be scanned in the event of an emergency, EPS foam impact liner helps absorb the forces of front, side, or rear impacts, Includes a 4-point cross-over chin strap with quick release buckle that is adjustable for a safe & secure fit, Rugged non-slip adjustable SURE-LOCK wheel ratchet ensures proper suspension performance and effortless fit for all head sizes, Inner suspension includes comfortable padding for above the brow line, Meets ANSI Z89.1-2014 Type II, Class E, Meets clauses 4.2 of EN12492, Compatible with most Traverse accessories. Full Brim,Non-Vented,Industrial Safety Helmets,ABS Shell w/Quin Tag,EPS Foam Impact Liner,HDPE Suspension,Wheel Ratchet Adjustment and 4-Point Chin Strap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.