Full Brim Smooth Dome Hard Hat w/Fiberglass Resin Shell, 8-Point Riveted Textile Suspension and Whee
- Mfr # 280-HP1481R-02
- Zoro # G024203170
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Fits Hat Size
OS
Application
Mining Tunneling Demolition Utility Work Metalworking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 280-HP1481R-02
- Zoro #
- G024203170
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Hat Size
- OS
Details
- Color
- Yellow
- Application
- Mining Tunneling Demolition Utility Work Metalworking
Description
Fiberglass resin shell withstands radiant temperatures up to 350 Deg F, Smooth dome shape with exposed rivets is popular in Construction, Industry and Metalworking, 8-Point riveted textile suspension for increased comfort and force displacement, Durable wheel adjustment system for one hand size adjustments, Soft, non-chaffing, EVA moisture management sweatband padding for maximum sweat absorption, Three position height adjustment settings to ensure proper depth, ANSI Compliant High Temperature "HT" Fiberglass Resin Shell, Meets ANSI/ISEA Z89.1 Type I requirements, Class G (2200V) Electrical rating. Full Brim Smooth Dome Hard Hat w/Fiberglass Resin Shell,8-Point Riveted Textile Suspension and Wheel-Ratchet Adjustment
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.