
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-1310/M
Zoro #
G0660445
UPC #
616314010989
Country of Origin
China
Dimensions
Glove Size
M
Details
Item
G-Tek Cl,Economy Grade,Gray,PK12
Color
Gray/Blue
ANSI/ISEA Abrasion Level
2
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
ANSI/ISEA Puncture Level
3
Resists
Abrasions, Snags, Punctures
Application
Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
ANSI/ISEA Cut Level
2
Thumb Style
Wing
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile
Description
G-Tek Cl,Economy Grade,Gray,PK12, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.