Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-1310/S
Zoro #
G0660451
UPC #
616314010972
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
G-Tek Cl,Economy Grade,Gray,PK12
Color
Gray/Blue
ANSI/ISEA Abrasion Level
2
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
2
ANSI/ISEA Puncture Level
3
Resists
Abrasions, Snags, Punctures
Thumb Style
Wing
Suggested Use Environment
Dry
Application
Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Description
G-Tek Cl,Economy Grade,Gray,PK12, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.